Skip Content
Discontinued with Replacement
STRIX VL TACTICAL HEADLAMP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRIX VL TACTICAL HEADLAMP BLACK

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE90AHBN
  • Mfr. Model # E90AHBN
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
VANTAGE HELMET MNT FLASHLIGHT

Price: NA

Technical Specs

  • Body Material Polycarbonate
  • Batteries Included Yes
  • Number of Batteries 1
  • Lamp Type LED
  • Lumens 40
  • Switch Type Knob
  • Standards CE
  • Light Output Modes 4
  • Beam Distance 40 m
  • Body Colour Black
  • Peak Beam Intensity 40 cd
  • Battery Burn Time 65 hr.
  • Water Penetration Rating IP 67
  • Impact Resistance 80 kg
  • Weight with Batteries 95 g
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List