Skip Content
Discontinued with Replacement
STRIX IR TACTICAL HEADLMP CAMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRIX IR TACTICAL HEADLMP CAMO

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE90BHBC
  • Mfr. Model # E90BHBC
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.365 lbs
Suggested Replacement Product
VANTAGE HELMET MNT FLASHLIGHT

Price: NA

Technical Specs

  • Number of Batteries 1
  • Batteries Included Yes
  • Lamp Type LED
  • Switch Type Knob
  • Lumens 40
  • Body Colour Desert
  • Light Output Modes 4
  • Standards CE
  • Beam Distance 40 m
  • Battery Burn Time 65 hr.
  • Peak Beam Intensity 40 cd
  • Water Penetration Rating IP 67
  • Weight with Batteries 100 g
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List