Discontinued with Replacement
STRIX IR TACTICAL HEADLAMP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRIX IR TACTICAL HEADLAMP BLACK

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE90BHBN
  • Mfr. Model # E90BHBN
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs
Suggested Replacement Product
VANTAGE HELMET MNT FLASHLIGHT

Your Price: NA

Technical Specs

  • Batteries Included Yes
  • Number of Batteries 1
  • Lumens 40
  • Switch Type Knob
  • Standards CE
  • Light Output Modes 4
  • Body Colour Black
  • Peak Beam Intensity 40 cd
  • Beam Distance 40 m
  • Water Penetration Rating IP 67
  • Battery Burn Time 65 hr.
  • Weight with Batteries 100 g
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list