Skip Content
STRIPPER WIRE SELF-ADJ AWG 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER WIRE SELF-ADJ AWG 8-32

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX1240-200SBA
  • Mfr. Model # 1240-200SBA
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 221
  • Shipping Weight 0.52 lbs

Product Details

For single, multiple and fine stranded conductors with standard plastic or rubber insulation. Adjusts automatically to the respective cable cross-section which prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. Wire cutter for copper and aluminium wires, multi-stranded up to 7 AWG and single-stranded up to 10 AWG/.

Technical Specs

  • Capacity 7 - 32 AWG
  • Features Adjusts Automatically to the Respective Cable Cross-Section Which Prevents Damage to the Conductor, Cutting Depth can be Adjusted for Different Insulation Materials, Smoothly Operating Mechanism, Light Weight
  • Includes Not Applicable
  • Handle Type Cushion Grip
  • Item Self-Adjusting Insulation Strippers
  • Adjustable Yes
  • Cable Type Copper and Aluminium Wires, Multi-Stranded Up to 7 AWG and Single-Stranded Up to 10 AWG
  • Standards ASTM
  • Overall Length 8"
  • Functions Stripping
  • Handle Material Fibreglass-Reinforced
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list