Skip Content
STRIPPER,T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER,T8

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LJ19
  • Mfr. Model # 5LJ19
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Wire Stripper/Cutter
  • Features Curved handles reduce wrist fatigue, Sleeves that extend to stripping head to cushion thumb and fingers, Textured, no-slip sleeves provide a sure, easy grip
  • Handle Type Ergonomic
  • Capacity 16 - 8 AWG
  • Adjustable Manual
  • Cable Type Solid and Stranded
  • Functions Strip/Cut
  • Overall Length 6"
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list