Skip Content
Discontinued with Replacement
STRIPPER SPEED W75 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRIPPER SPEED W75 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ461-4L
  • Mfr. Model # J461-4L
  • UNSPSC # 47131802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs
Suggested Replacement Product
FLOOR STRIPPER TGY 4L

Price: NA

Product Details

Highly concentrated water-soluble solvent stripper designed for speed stripping of floor finishes. Does not require machine scrubbing or neutralizing before applying floor finish.

Technical Specs

  • Item W-75 Speed Stripper
  • Size 4 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list