Skip Content
STRIPPER SPEED W75 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STRIPPER SPEED W75 20L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ461-20L
  • Mfr. Model # J461-20L
  • UNSPSC # 47131802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.3 lbs

Product Details

Highly concentrated water-soluble solvent stripper designed for speed stripping of floor finishes. Does not require machine scrubbing or neutralizing before applying floor finish.

Technical Specs

  • Item W-75 Speed Stripper
  • Size 20 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list