Skip Content
STRIPPER FLOOR FORMULA-1 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER FLOOR FORMULA-1 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52000
  • Mfr. Model # 52000
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Formula-1 floor stripper is a power super stripper effectively penetrating power strips floor finish in record time and is easy to rinse! Labour is drastically reduced and down-time kept to a minimum. Leaves a fresh lemon mint fragrance.

Technical Specs

  • Item Formula-1 Floor Stripper
  • Size 5 L

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List