Skip Content
STRIPPER FLOOR FORMULA-1 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER FLOOR FORMULA-1 20L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52001
  • Mfr. Model # 52001
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1641
  • Shipping Weight 17.9 lbs

Product Details

Formula 1 floor stripper is a power super stripper effectively penetrating power strips floor finish in record time and is easy to rinse! Labour is drastically reduced and down-time kept to a minimum. Leaves a fresh lemon mint fragrance.

Technical Specs

  • Item Formula-1 Floor Stripper
  • Size 20 L

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list