Skip Content
STRIPPER FLOOR DYNAMITE 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER FLOOR DYNAMITE 20L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52009
  • Mfr. Model # 52009
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1641
  • Shipping Weight 49.4 lbs

Product Details

Dynamite odourless stripper/degreaser is a powerful, non-ammoniated, non-butyl stripper which removes all water emulsion floor sealers and floor finishes, even those that are heavily built-up and have been burnished over a long period of time.

Technical Specs

  • Size 20 L
  • Item Dynamite Floor Stripper

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list