Skip Content
STRIPPER FLOOR CHAMPION 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER FLOOR CHAMPION 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52004
  • Mfr. Model # 52004
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Champion floor stripper is a powerful super stripper. Champion effectively penetrates and power strips floor finish quickly and efficiently with minimal effort. Specially formulated to enhance other floor care products.

Technical Specs

  • Size 5 L
  • Item Champion Floor Stripper

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list