Skip Content
STRIPPER FLOOR CHAMPION 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIPPER FLOOR CHAMPION 20L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52003
  • Mfr. Model # 52003
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1641
  • Shipping Weight 50.1 lbs

Product Details

Champion floor stripper is a powerful super stripper. Champion effectively penetrates and power strips floor finish quickly and efficiently with minimal effort. Specially formulated to enhance other floor care products.

Technical Specs

  • Item Champion Floor Stripper
  • Size 20 L

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list