STRIPPER/CUTTER STR HNDL 10-20 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIPPER/CUTTER STR HNDL 10-20 AWG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSTR4
  • Mfr. Model # STR4
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2950
  • Shipping Weight 0.32 lbs

Product Details

Strips wire 10 to 20 AWG, Narrow serrated plier jaws to pull, bend and loop wire. Spring return and handle lock.

Technical Specs

  • Capacity 10 - 20 AWG
  • Item Wire Stripper/Cutter
  • Features Narrow Serrated Plier Jaws to Pull, Bend and Loop Wire, Spring Return and Handle Lock
  • Overall Length 6-1/4"
  • Handle Type Spring Return
  • Functions Strip/Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list