Skip Content
STRIPPER/CUTTER CURVD HNDL 10-20AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER/CUTTER CURVD HNDL 10-20AWG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSTR3
  • Mfr. Model # STR3
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 220
  • Shipping Weight 0.38 lbs

Product Details

Strips wire 10 to 20 AWG, Cuts bolts 6-32 and 8-32.Narrow serrated plier jaws to pull, bend and loop wire.Spring return and handle lock.

Technical Specs

  • Capacity 10 - 20 AWG
  • Handle Type Spring Return
  • Features Curved
  • Item Wire Stripper/Cutter
  • Overall Length 7-1/8"
  • Functions Strip/Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list