Skip Content
STRIPPER BOLT LENGTH SHIM SS 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIPPER BOLT LENGTH SHIM SS 5/8-11

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9892-016
  • Mfr. Model # Z9892-016
  • UNSPSC # 31231400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripper bolt shim washer - lengthening. Fits shoulder size 5/8 inch, fits thread size 1/2 inch, outside diameter 0.614 - 0.618 inch, inside diameter 0.473 - 0.484 inch and thickness 0.014 - 0.018 inch.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list