Skip Content
STRIPPER BOLT LENGTH SHIM SS 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPPER BOLT LENGTH SHIM SS 3/8-16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9890-016
  • Mfr. Model # Z9890-016
  • UNSPSC # 31231400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripper bolt shim washer - lengthening. Fits shoulder size 3/8 inch, fits thread size 5/16 inch, outside diameter 0.363 - 0.367 inch, inside diameter 0.289 - 0.300 inch and thickness 0.014 - 0.018 inch.

Technical Specs

  • Thickness (In.) 0.014 - 0.018

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List