!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRIPPER BLT LENGTH SHIM 188 1/4-20

STRIPPER BLT LENGTH SHIM 188 1/4-20

ACCURATE MFD PRODUCTS

STRIPPER BLT LENGTH SHIM 188 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIPPER BLT LENGTH SHIM 188 1/4-20

STRIPPER BLT LENGTH SHIM 188 1/4-20

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.74 / EACH

EHC: EHC :
Min Qty 50 = $37.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACUZ9888-005
  • Mfr. Model # Z9888-005
  • UNSPSC # 31231400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripper bolt shim washer - lengthening. Fits shoulder size 1/4 inch, fits thread size #10, outside diameter 0.239 - 0.243 inches, inside diameter 0.171 - 0.182 inches and thickness 0.004 - 0.005 inches.

Technical Specs

  • Item Shim
  • Shim Material Stainless Steel
  • Shim Thickness 0.0050"
  • Inside Dia. 0.171"
  • Shim Temper Not Rated
  • Rockwell Hardness B80
  • Round Shim Type Lengthening Shim
  • Grade 18-8
  • Thickness Tolerance +/-0.0005"
  • Outside Dia. 0.241"
  • Tensile Strength (PSI) 70,000
  • Package Quantity 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list