Skip Content
STRIPPER AUTOMATIC F/10-22 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRIPPER AUTOMATIC F/10-22 AWG

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN11063
  • Mfr. Model # 11063
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 221
  • Shipping Weight 0.92 lbs

Product Details

6-1/2 inch automatic wire stripper. Strips wire from #10-22 AWG, up to a full 1 inch without nicking, cutting or fraying the wire. Automatic feature holds jaw open for removing wire without crushing end. Comfortable plastic handgrips.

Technical Specs

  • Item Wire Stripper
  • Overall Length 7-3/20"
  • Features Compound Action Wire Stripping: Grip and Strip Via Single Action Squeezing Motion, Precision Machined Stripping Holes Easily Remove Jacket Insulation Without Damaging the Wire, Cast Alloy Chassis With Heavy-Duty Ecoat Finish for Corrosion Resistance and Durability
  • Capacity 8 to 22 AWG
  • Functions Strip/Cut
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list