STRIPLIGHT LED WET LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIPLIGHT LED WET LOCATION

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR218FHX
  • Mfr. Model # 218FHX
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Height 2-3/8"
  • Housing Material Polycarbonate
  • Width 3"
  • Length 47-1/2"
  • Standards UL / CUL Listed to US and Canadian Safety Standards. IP65 Rated.
  • LED Replacement For 1 Lamp LFL
  • Colour Temp. 4,300K
  • Lumens 1800
  • Lumens Per Watt 79.0
  • Item LED Vapor Tight Fixture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list