Skip Content
STRIPING PAINT, SPRAY, W/B WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIPING PAINT, SPRAY, W/B WHITE

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYK08305
  • Mfr. Model # K08305
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Krylon(R) Line-Up(TM) Athletic Striping Paint
  • Colour Athletic White
  • Size 20 oz.
  • Base Type Water
  • Coverage 250 lin. ft.
  • Dry Time 60 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • VOC Content 483 g/L
  • Paint Color Family Whites
  • Paint and Primer Application Method Spray
  • Striping & Marking Paint & Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 18 oz.
  • Dry Time Tack Free 30 min.
  • Application Temperature Above 32 Degrees F
  • Paint and Primer Surface Material Grass
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list