Skip Content
STRIP TIE,12IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP TIE,12IN,PK 10

TY-RAP(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YF32
  • Mfr. Model # 4YF32
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Length 12.0"
  • Item Cable Tie
  • Temp. Range -40 to 220 Degrees F
  • Width 0.75"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 3.2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list