close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Terminal strip, maximum current rating 60 amps, maximum wire size 6 AWG, minimum wire size 22 AWG, 12 circuit, 600 volts, center spacing 0.625 inches.
Technical Specs
- Item Terminal Strip
- Center Spacing 5/8 in
- For Minimum Wire Size 22 AWG
- Maximum Voltage 600V AC
- Number of Rows 2
- Overall Length 8.75 in
- Compatible Manufacturer Model Number Not Applicable
- Cover Included No
- Housing Material Thermal Plastic
- Maximum Operating Temperature 221 Degrees F
- Mounting Style Bolt Down
- Pin Length Not Applicable
- RoHS Compliant Yes
- Standards cURus
- Terminal Material Copper
- Termination Screw Material Steel
- Termination Style Screw
- UL 94 Flammability Rating V-0
- Barrier Style Not Applicable
- Current 60 A
- For Maximum Wire Size 6 AWG
- Number of Poles 12
- Overall Height 1.26 in
- Overall Width 2 in
- Compatible with Product Type Power Distribution Blocks
- Housing Colour Black
- Includes Not Applicable
- Minimum Operating Temperature -76 Degrees F
- Pin Depth Not Applicable
- Pin Width Not Applicable
- Screw Type Phil-Slot
- Strip Length Not Applicable
- Termination Screw Finish Nickel Plated
- Termination Screw Size #10-32
- Torque 20 in-lb
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.33
/ EACH
Related Products
-
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.47
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.48
/ EACH