Skip Content
STRIP TERMINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP TERMINAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6YH65
  • Mfr. Model # 6YH65
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.2 lbs

Product Details

Terminal strip, maximum current rating 30 amps, maximum wire size 10 AWG, minimum wire size 22 AWG, 6 circuit, 600 volts, center spacing 0.562 inches.

Technical Specs

  • Item 6 Pole
  • Voltage 600
  • Amps 30
  • Colour Black
  • Height 0.83"
  • Length 4.37"
  • Material Thermal Plastic
  • Temp. Range -40 Degrees F - 266 Degrees F
  • Width 1.34"
  • Number of Poles 6
  • Center Spacing 9/16"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list