STRIP SOCKET MAG-CLIP 1/2IN STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP SOCKET MAG-CLIP 1/2IN STD

MAG-CLIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAGMC312RD
  • Mfr. Model # MC312RD
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

MagClip socket strips are a patented new socket organizer that uses magnetism to solve the problems associated with quickly finding the right socket, exactly when you need it. Size: 1/2 inch drive.

Technical Specs

  • Height 16-5/8"
  • Colour Red
  • Includes 10 Fixed Power Pegs
  • Material Plastic
  • Item Magnetic Socket Holder Strip
  • Type 1/2" Drive Size
  • Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list