Skip Content
STRIP POWER 30A 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP POWER 30A 120V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MV38
  • Mfr. Model # 2MV38
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.

Technical Specs

  • For Use With Data Network Cabinet
  • Height 1-1/4"
  • Includes (2) Circuits and Circuit Breakers, Mounting Hardware
  • Item Outlet Strip
  • Length 48"
  • Width 1-5/8"
  • Mounting Style Vertical
  • Outlet Center Distance 1-15/32"
  • Voltage 120
  • Power Indicator No
  • Standards UL 60950-1
  • NEMA Receptacle Configuration 5-15R
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • Medical Grade No
  • Number of Power Switches 0
  • Number of Outlet Rows 1
  • Cord Length - Ext. Cords and Outlet Strips 12 ft.
  • Color - Ext. Cords and Outlet Strips Gray
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-30P
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Number of Total Outlets - Ext. Cords and Outlet Strips 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list