Skip Content
STRIP OUTLET 20A 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP OUTLET 20A 120V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MV44
  • Mfr. Model # 2MV44
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1418
  • Shipping Weight 5.51 lbs

Technical Specs

  • Colour Black
  • Height 3-3/4"
  • Item Outlet Strip
  • Includes Mounting Hardware
  • Length 19"
  • Number of Outlets 6 Rear
  • Cord Length 6 ft.
  • Width 1-3/4"
  • Outlet Center Distance 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list