Skip Content
STRIP OUTLET 20A 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP OUTLET 20A 120V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MV43
  • Mfr. Model # 2MV43
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1418
  • Shipping Weight 5.51 lbs

Product Details

Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.

Technical Specs

  • Colour Black
  • Item Outlet Strip
  • For Use With 19" Rack 1U
  • Gauge/Conductor 12/3
  • Height 3-51/64"
  • Length 19"
  • Number of Outlets 6
  • Cord Length 6 ft.
  • Width 1-3/4"
  • Outlet Center Distance 1-1/2"
  • Housing Material Steel
  • NEMA Plug Configuration L5-20P
  • Mounting Style Rack
  • Voltage 125
  • Standards cETLus
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-20R
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • Max. Amps 20
  • Outlet Surge Protection No
  • GFCI Protected No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List