Skip Content
STRIP OUTLET 20A 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP OUTLET 20A 120V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MV40
  • Mfr. Model # 2MV40
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1418
  • Shipping Weight 2.116 lbs

Product Details

Outlet strip, no. of outlets 8, receptacle type 5-20R, 120 V, amp rating 20, outlet center distance 1-1/4 in, housing type aluminum, housing colour gray, prewired with 5-15P molded plug, cord 15 ft, 1-4/3 SJT cord type, includes mounting hardware, length

Technical Specs

  • Height 1-1/4"
  • Item Outlet Strip
  • Includes Mounting Hardware
  • Length 18"
  • Width 1-5/8"
  • Outlet Center Distance 1-1/4"
  • Voltage 125
  • Mounting Style Vertical
  • Standards cULus
  • Power Indicator No
  • NEMA Receptacle Configuration 5-20R
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Medical Grade No
  • Number of Outlet Rows 1
  • Number of Power Switches 0
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-20P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list