Skip Content
STRIP OUTLET 20A 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP OUTLET 20A 120V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MV39
  • Mfr. Model # 2MV39
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.72 lbs

Technical Specs

  • For Use With Data Network Cabinet
  • Height 1-1/4"
  • Includes Mounting Hardware
  • Length 70"
  • Item Outlet Strip
  • Width 1-5/8"
  • Footnotes 1
  • Standards UL 60950-1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List