Skip Content
STRIP OFF AEROSOL 20OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP OFF AEROSOL 20OZ

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSSSO
  • Mfr. Model # SSO
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 3311
  • Shipping Weight 1.4 lbs

Product Details

Fast acting paint stripper designed to remove all types of paint finishes including OEM from metal substances.

Technical Specs

  • Size 20 oz.
  • Item Automotive and Aircraft Paint Stripper Aerosol
  • Application Solvent Paint Remover
  • Features High Strength Paint and Coating Stripper
  • Application Method Spray
  • Contains Chlorinated Hydrocarbon
  • VOC Content 40%
  • Sub-Category Aerosol