Skip Content
STRIP HEATER,SILICONE RUBBER,6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP HEATER,SILICONE RUBBER,6 IN.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6THL7
  • Mfr. Model # 6THL7
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Flexible Strip Heater
  • Material Silicone Rubber
  • Phase 1
  • Width 3"
  • Overall Length 6"
  • Mounting Type Standard
  • Voltage 120V
  • Watts 180
  • Lead Length 10"
  • H x W Across Fins 1/16 x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list