STRIP HEATER,3 IN. L,SILICONE RUBBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP HEATER,3 IN. L,SILICONE RUBBE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TFJ6
  • Mfr. Model # 6TFJ6
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Flexible Strip Heater
  • Material Silicone Rubber
  • Phase 1
  • Width 3"
  • Mounting Type Adhesive Backing
  • Overall Length 3"
  • Voltage 120V
  • Watts 90
  • Lead Length 10"
  • H x W Across Fins 1/16 x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list