Skip Content
STRIP HEATER,240V,8 IN. L,1200 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP HEATER,240V,8 IN. L,1200 DEG

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E251
  • Mfr. Model # 4E251
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Strip Heater
  • Material Stainless Steel
  • Phase 1
  • Includes Mounting Tabs
  • Mounting Type Surface Mount
  • Sheath Material Stainless Steel
  • Voltage 240V
  • Terminals Offset
  • Screw Size 10-32
  • Watts 250
  • Standards UL Recognized
  • Overall Length 8"
  • Max. Sheath Temp. 1200 Degrees F
  • Mounting Dimension 7"
  • Slotted Hole Width 5/16"
  • Slotted Hole Length 1/2"
  • Watt Density 19W/sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list