Skip Content
STRIP HEATER,240V,14 IN. L,1200 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP HEATER,240V,14 IN. L,1200 DEG

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E261
  • Mfr. Model # 4E261
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Mounting Tabs
  • Material Stainless Steel
  • Item Strip Heater
  • Phase 1
  • Sheath Material Stainless Steel
  • Overall Length 14"
  • Mounting Type Surface Mount
  • Terminals Offset
  • Screw Size 10-32
  • Watts 300
  • Voltage 240V
  • Standards UL Recognized
  • Mounting Dimension 13"
  • Watt Density 10W/sq. in.
  • Max. Sheath Temp. 1200 Degrees F
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list