Skip Content
STRIP HEATER,120V,3 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP HEATER,120V,3 IN. L

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TFN6
  • Mfr. Model # 6TFN6
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Flexible Strip Heater
  • Width 1"
  • Phase 1
  • Material Silicone Rubber
  • Mounting Type Adhesive Backing
  • Overall Length 3"
  • Lead Length 10"
  • Voltage 120V
  • H x W Across Fins 1/16 x 1"
  • Watts 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list