Skip Content
STRIP FL 8FT 2 LAMP 120V T8 HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STRIP FL 8FT 2 LAMP 120V T8 HO

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLSTN296HO120V-EB
  • Mfr. Model # STN296HO120V-EB
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.57 lbs

Product Details

Metalux fluorescent lighting fixture, STN series commercial heavy duty striplight, 8 foot nominal length, 2 lamp, T12, 120 volt

Technical Specs

  • Ballast Quantity 1
  • Ballast Type Electronic
  • Lamp Watts 110
  • Lamp Quantity 2
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list