STRIP ELECTRIC OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

STRIP ELECTRIC OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6X953
  • Mfr. Model # 6X953
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.764 lbs

Product Details

Electric outlet strip, length 12-1/4 in, no. of outlets 6, cord lenth 6 ft, switch/pilot light no, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade, compact power bar.

Technical Specs

  • Includes Resettable Overload Circuit Breaker
  • Height 1-61/64"
  • Item Outlet Strip
  • Length 12-1/4"
  • Width 2-1/8"
  • Mounting Style Snap-On, Slide-Off
  • Outlet Center Distance 1-3/16"
  • Standards cETLus
  • Voltage 125
  • Power Indicator Yes
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • NEMA Receptacle Configuration 5-15 R
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Color - Ext. Cords and Outlet Strips Gray
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list