Skip Content
STRIP ELECTRIC OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP ELECTRIC OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3X732
  • Mfr. Model # 3X732
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1418
  • Shipping Weight 1.37 lbs

Product Details

Electric outlet strip, length 9-1/4 in, no. of outlets 4, cord length 6 ft, switch/pilot light, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade, compact power bar.

Technical Specs

  • Height 1-61/64"
  • Includes Resettable Overload Circuit Breaker
  • Item Outlet Strip
  • Length 9-1/4"
  • Width 2-1/8"
  • Mounting Style Snap-On, Slide-Off
  • Outlet Center Distance 1-3/16"
  • Voltage 125
  • Circuit Breaker Yes
  • Power Indicator Yes
  • Standards cETLus
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15 R
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Medical Grade No
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Color - Ext. Cords and Outlet Strips Gray
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list