Skip Content
STRIP ELECTRIC OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP ELECTRIC OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3W168
  • Mfr. Model # 3W168
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1418
  • Shipping Weight 9.24 lbs

Product Details

Electric outlet strip, length 72 in, no. of outlets 12, cord length 6 ft, switch/pilot light, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in., industrial grade.

Technical Specs

  • Height 1-61/64"
  • Includes Resettable Overload Circuit Breaker
  • Width 2-1/8"
  • Length 72"
  • Item Outlet Strip
  • Mounting Style Snap-On, Slide-Off
  • Outlet Center Distance 5-21/32"
  • Standards cETLus
  • Voltage 125
  • Power Indicator Yes
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15 R
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Medical Grade No
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list