Skip Content
STRIP ELECTRIC OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP ELECTRIC OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1A948
  • Mfr. Model # 1A948
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1418
  • Shipping Weight 1.94 lbs

Product Details

Electric outlet strip, length 13-1/4 in, no. of outlets 6, cord lenth 6 ft, switch/pilot light no, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade, compact power bar.

Technical Specs

  • Height 1-61/64"
  • Includes Resettable Overload Circuit Breaker
  • Item Plug-in Outlet Center Unit
  • Length 13-1/4"
  • Width 2-1/8"
  • Mounting Style Vertical
  • Outlet Center Distance 1-1/2"
  • Standards cETLus
  • Voltage 125
  • Power Indicator Yes
  • Circuit Breaker Yes
  • NEMA Receptacle Configuration 5-20R
  • NEC Cord Designation SJT
  • Number of Power Switches 1
  • Medical Grade No
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Number of Outlet Rows 1
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-20P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list