Skip Content
STRIP CAULK BLACK 3/16INX12INX2LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP CAULK BLACK 3/16INX12INX2LBS

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF300
  • Mfr. Model # PF300
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 3296
  • Shipping Weight 2.05 lbs

Product Details

Easily tooled sealer that remains soft. Caulking material that will not crack or shrink. Good adhesion to metal, paint, glass, plastic and rubber. Can be painted immediately after application.

Technical Specs

  • Colour Black
  • Item Strip Caulk
  • Length 305mm
  • Width 4.7mm
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List