Skip Content
STRIP BRUSH HOLDER,OVERALL LENGTH 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP BRUSH HOLDER,OVERALL LENGTH 7

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKW7
  • Mfr. Model # 1VKW7
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Brush Length (In.) -
  • Includes -
  • Fill Type N/A
  • Item Strip Brush Holder
  • Overall Length (In.) 72
  • Tube Dia. (In.) -
  • Outside Dia. (In.) -
  • Bristle Color N/A
  • Type Aluminum
  • Backing Clear Finish Anodized
  • Handle Dia. (In.) -
  • Profile Single Track
  • Mounting Flange Size (In.) 1.25
  • Backing Height (In.) -
  • Overall Trim (In.) -
  • Backing Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list