STRIP BRUSH HOLDER,OVERALL LENGTH 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP BRUSH HOLDER,OVERALL LENGTH 7

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKU5
  • Mfr. Model # 1VKU5
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type N/A
  • Includes -
  • Item Strip Brush Holder
  • Type Aluminum
  • Outside Dia. (In.) -
  • Backing Clear Finish Anodized
  • Overall Length (In.) 72
  • Tube Dia. (In.) -
  • Bristle Color N/A
  • Profile 45 Degrees Angle
  • Mounting Flange Size (In.) 1.82
  • Handle Dia. (In.) -
  • Backing Width (In.) -
  • Overall Trim (In.) -
  • Backing Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list