Skip Content
STRIP BRUSH HOLDER,OVERALL LENGTH 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP BRUSH HOLDER,OVERALL LENGTH 7

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKT6
  • Mfr. Model # 1VKT6
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type N/A
  • Includes -
  • Item Strip Brush Holder
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Tube Dia. (In.) -
  • Type Aluminum
  • Bristle Color N/A
  • Handle Dia. (In.) -
  • Backing Clear Finish Anodized
  • Profile Double Track
  • Mounting Flange Size (In.) 0.945
  • Backing Width (In.) -
  • Overall Trim (In.) -
  • Backing Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list