STRIP BRUSH HOLDER,OVERALL LENGTH 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP BRUSH HOLDER,OVERALL LENGTH 7

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCU4
  • Mfr. Model # 1TCU4
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Fill Type -
  • Includes -
  • Brush Length (In.) -
  • Item Strip Brush Holder
  • Overall Length (In.) 72
  • Outside Dia. (In.) -
  • Tube Dia. (In.) -
  • Type Aluminum
  • Backing Clear Finish Anodized
  • Profile 90 Degrees
  • Handle Dia. (In.) -
  • Bristle Color -
  • Backing Height (In.) -
  • Backing Width (In.) -
  • Mounting Flange Size (In.) 0.75
  • Overall Trim (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list