Skip Content
STRIP BRUSH HOLDER,OVERALL LENGTH 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP BRUSH HOLDER,OVERALL LENGTH 3

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKX4
  • Mfr. Model # 1VKX4
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type N/A
  • Includes -
  • Item Strip Brush Holder
  • Outside Dia. (In.) -
  • Overall Length (In.) 36
  • Tube Dia. (In.) -
  • Backing Clear Finish Anodized
  • Type Aluminum
  • Bristle Color N/A
  • Mounting Flange Size (In.) 1.25
  • Profile H-Shaped
  • Handle Dia. (In.) -
  • Overall Trim (In.) -
  • Backing Height (In.) -
  • Backing Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list