STRIP BRUSH HOLDER,OVERALL LENGTH 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP BRUSH HOLDER,OVERALL LENGTH 3

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKW1
  • Mfr. Model # 1VKW1
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type N/A
  • Includes -
  • Item Strip Brush Holder
  • Outside Dia. (In.) -
  • Type Aluminum
  • Overall Length (In.) 36
  • Tube Dia. (In.) -
  • Backing Clear Finish Anodized
  • Profile 90 Degrees Angle
  • Bristle Color N/A
  • Mounting Flange Size (In.) 1.5
  • Handle Dia. (In.) -
  • Backing Width (In.) -
  • Backing Height (In.) -
  • Overall Trim (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list