STRIP BRUSH,72 IN L,OVERALL TRIM 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP BRUSH,72 IN L,OVERALL TRIM 4

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCJ4
  • Mfr. Model # 1TCJ4
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Brush Length (In.) -
  • Item Strip Brush
  • Fill Type 0.030" Crimped Nylon
  • Includes -
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Backing Galvanized Steel
  • Tube Dia. (In.) -
  • Type Metal Back
  • Profile -
  • Bristle Color Black
  • Handle Dia. (In.) -
  • Mounting Flange Size (In.) -
  • Backing Width (In.) 5/16
  • Backing Height (In.) 5/16
  • Overall Trim (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list