Skip Content
STRIP BRUSH,72 IN L,OVERALL TRIM 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRIP BRUSH,72 IN L,OVERALL TRIM 2

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLB3
  • Mfr. Model # 1VLB3
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Brush Length (In.) -
  • Includes -
  • Fill Type Horse Hair
  • Item Strip Brush
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Backing Galvanized Steel
  • Tube Dia. (In.) -
  • Type Metal Back
  • Bristle Color Brown
  • Profile -
  • Handle Dia. (In.) -
  • Mounting Flange Size (In.) -
  • Backing Width (In.) 5/16
  • Overall Trim (In.) 2
  • Backing Height (In.) 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list