STRIP BRUSH,72 IN L,OVERALL TRIM 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRIP BRUSH,72 IN L,OVERALL TRIM 10

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCR9
  • Mfr. Model # 1TCR9
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type 0.045" Crimped Nylon
  • Includes -
  • Outside Dia. (In.) -
  • Tube Dia. (In.) -
  • Item Strip Brush
  • Overall Length (In.) 72
  • Type Metal Back
  • Bristle Color Black
  • Backing Galvanized Steel
  • Mounting Flange Size (In.) -
  • Profile -
  • Handle Dia. (In.) -
  • Backing Width (In.) 7/16
  • Backing Height (In.) 7/16
  • Overall Trim (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list